Hose Clip, Steel - BZP (Bright Zinc Plate) - Mini Clips (Nut & Bolts)


£0.15 Inc VAT (20%)
Up to 15.5% off

See 10 Product Variants
£0.15

Description

Mild zinc protected nut and bolt clips. Ideal for use on petrol pipes and small bore hoses.
7mm A/F screw, 1.2Nm maximum tightening torque.

Feature Attributes

Surface Treatment:
Zinc Plated
Standards Met:
DIN 2393
Material:
Mild Steel
Fastening Method:
Slotted Hex Head 7mm A/F
Type:
Mini Clip
Band Width:
9 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome