1. Fasteners/
  2. Hose Clips/
  3. Clips
Mild Steel Rubber Lined P-Clips

Mild Steel Rubber Lined P-Clips


Select
Select
See all variants from
£0.23Inc VAT (20%)
Up to 4.5% off

See all variants from £0.23

Description

These P clips are manufactured from mild steel which has been inc plated to ZN3 specification with clear passivate. All clips are lined in EPM rubber which is fully resilient to oils and extreme temperatures (-50 to 160C). The product is available in a range of sizes and is ideally suited for use when trying to tidy and secure hoses, tubing or cables in the automotive eengine compartment and chassis, electrical cables, pipework, ducting, refrigeration and machine installations.

Features and Benefits
• Passivated zinc plating bolsters the product's resistance to corrosion
• Lined with EPM rubber which is extremely resistant to oils and extreme temperatures, making for a highly robust product
• Available in a range of sizes to suit your requirements

Typical Applications
• Engineering
• Automotive
• Agricultural
• Electrical

See full description

Feature Attributes

Material:
Mild Steel
Surface Treatment:
Zinc Plated
Type:
P-Clip with EPDM Liner
Fastening Method:
P-Clip Fixing Hole Accepts M6 Bolt
Band Width:
12.7 without; 16 with EPDM rubber mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome