Pack of 10 OX Stainless Steel Hose Clips - S-OX-SSS

Pack of 10 OX Stainless Steel Hose Clips - S-OX-SSS

Order Code: ZT3956553S

£10.99each Inc VAT (20%)
£153.86 minimum order value
£11.393.5% off
QuantityPriceDiscount
1 - 19£10.990%
20 +£10.554%

Minimum order quantity: 14.

Description

Pack of 10 Simply Hose Clips are made of mild steel and are the standard and reliable form of hose clips. They are manufactured in traditional British style with ridged band and worm drive. Manufactured from mild steel components. Diameter 18-25mm - 10 Per Pack.

Specifications for Pack of 10 OX Stainless Steel Hose Clips - S-OX-SSS
  • Pack Quantity
    10
  • Product Type
    Hose Clips
  • Diameter Range
    18-25mm
  • Material
    Mild Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome