1. Fasteners/
  2. Hose Clips/
  3. Clips
Stainless Steel High Torque Hose Clips, Metric

Stainless Steel High Torque Hose Clips, Metric


17 Variants From
£3.29

Inc VAT (20%)

Up to 15% off
See 17 Product Variants
£3.29

Description

Jubilee® High Torque clips are made of all stainless steel, with a two part housing and cut through band, keeping the band straight at the point of engagement and fully engaging all of the screw thread; giving a superior tightening torque.
Jubilee® High Torque Clips offer high clamping forces makes them suitable for heavy duty applications with plastic or reinforced hoses including stubborn leakage or vibration issues.

Features and Benefits
• Superior tightening torque due to the design of the clip, making it suitable for heavy duty applications
• Manufactured from stainless steel for overall product longevity and resistance to corrosion
• Available in a variety of sizes and specifications to suit your personal requirements

Typical Applications
• Ideal for heavy duty applications with reinforced or plastic hoses

Standards
• Lloyd's Register approved

See full description

Feature Attributes

Fastening Method:

Slotted Hex Head 8mm A/F

Material:

Stainless Steel (304) A2

Pack Quantity:

1

Surface Treatment:

Plain

Type:

High Torque

Band Width:

16 mm

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome