Inc VAT (20%)
Non-slip worm drive. Precision manufactured from the finest British steels to BS 5315. Passivated zinc finish to give double protection. For automotive, gas, plumbing and agricultural applications.
Features and Benefits
• Slotted hex head 7mm A/F
• Non-slip worm drive
• Mild steel
• Passivated zinc plated
Typical Applications
• Ideal for automotive, gas, plumbing and agricultural applications
Standards Met
• DIN 3017
Surface Treatment:
Passivated Zinc Plated
Torque Range:
4.0 - 5.0 mm
Fastening Method:
Slotted Hex Head 7mm A/F
Standards Met:
DIN 3017
Material:
Mild Steel
Type:
Standard Hose Clip
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy