Workshop Pack - Zinc Plate
0
1

Workshop Pack - Zinc Plate

Order Code: ZT1073763X

£89.99 Inc VAT (20%)


Description

143 mild zinc protected hose clips, supplied in a clear, re-usable plastic storage box.
Contents: 24 x 000, 32 x M00, 28 x 00, 13 x 0, 14 x 0X, 12 x 1A, 13 x 1, 7 x 1X.

Specifications for Workshop Pack - Zinc Plate
  • Diameter Min - Max
    25 - 35mm
    9.5 - 12mm
    22 - 30mm
    30 - 40mm
    16 - 22mm
    18 - 25mm
    13 - 20mm
    11 - 16mm
  • Number of Pieces
    143
  • Fastening Method
    Slotted Hex Head 7mm A/F
    Worm Drive
  • Type of Hose Clip
    Assorted Kit
  • Band Width
    9.9 and 13mm
  • Maximum PSI
    203lb/in²
  • Industry Recommendation
    Hardware / DIY
    Agricutral / Farming
    Automotive
    Industrial
  • Material
    Mild Steel
  • Band Thickness
    0.762mm
  • Torque Range
    3.4 to 6.8mm
  • Surface Treatment
    Zinc Plated
  • Standards Met
    DIN3017
    BS5315
  • Number of Sizes
    8
  • MFR Part No.
    HCP143MS
  • Product Type
    Hose Clips

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome