WS020 Wingspade Hose Clip 13 - 20mm (1/2 - 3/4in) JUB00WS

WS020 Wingspade Hose Clip 13 - 20mm (1/2 - 3/4in) JUB00WS

Order Code: ZT2422926S

£2.19 Inc VAT (20%)
£2.5915% off
QuantityPriceDiscount
1 - 19£2.190%
20 +£2.047%


Description

Jubilee Wingspade clips are made from zinc protected mild steel and used for fixing flexible rubber hoses etc. They feature a plastic Jubilee Wingspade fitting instead of the normal 7mm hexagon so that tightening and untightening can be done by hand. Size OO Adjustment 13 - 20mm Adjustment 1/2 - 3/4in

Specifications for WS020 Wingspade Hose Clip 13 - 20mm (1/2 - 3/4in) JUB00WS
  • Material
    Zinc Protected
  • Type
    Wingspade Hose Clip
  • Max Size
    3/4in
  • Maximum Size
    20mm
  • Clip Type
    Wingspade Hose Clip
  • Minimum Size
    13mm
    1/2in
  • Clip Size
    OO
  • Product Type
    Hose Clip

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome