6x80mm Mild Steel Hex Coach Screw Galvanised DIN571 Box of 200

Order Code: ZT5116673S

£19.99 Inc VAT (20%)

Currently unavailable


Description unavailable

Specifications for 6x80mm Mild Steel Hex Coach Screw Galvanised DIN571 Box of 200
  • Thread Size
    6mm
  • Material
    Steel
  • Length
    80mm
  • Head Shape
    Hexagon
  • MFR Part No.
    G0133T490080
  • Standards Met
    DIN 571