3.5 X 32MM Black Coarse Thread Drywall Screws
0
1
2
3

3.5 X 32MM Black Coarse Thread Drywall Screws

Order Code: ZT1111846X

£0.01each Inc VAT (20%)
£2.50 minimum order value

Minimum order quantity: 250.

Description

Black Drywall Screws: Coarse Thread
Hardened carbon steel screws with an extremely corrosion resistant phosphate finish. Self-starting needle point and twin threads for fast fixing of dry lining and plasterboard to timber framing and studs without the need for pre-drilling. Bugle head sets the screw to the correct depth without tearing the plasterboard lining paper. The length of screw selected for any specific thickness of board should be sufficient to give 25mm penetration into the timber framing. No.2 Phillips head.

See full description
Specifications for 3.5 X 32MM Black Coarse Thread Drywall Screws
  • Surface Treatment
    Black
  • Length
    32mm
  • Material
    Steel
  • Driving Features
    Phillips
  • Size
    3.5mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome