DY02 5/16" BSW D/Forged Dynamo Eye Bolt comes with Cert
0
1

DY02 5/16" BSW D/Forged Dynamo Eye Bolt comes with Cert

Order Code: ZT1058788XCopy

£3.99 Inc VAT (20%)

Currently unavailable

Description

BSW Threaded
Finished in self colour as standard. Decrease capacity if using at an angle. Also available in M / BSW and UNF threads.
Material: BS970-080A27
Hardened/Tempered.
Manufactured to BS4278.

See full description
Specifications for DY02 5/16" BSW D/Forged Dynamo Eye Bolt comes with Cert
  • Material
    Drop Forged High Tensile Steel
  • Length
    19mm
  • Eye Diameter
    22mm
  • MFR Part No.
    DY02
  • Standards Met
    Material BS970-080A27
    Manufactured to BS4278
  • Product Type
    Dynamo Eye Bolts
  • Safe Working Load
    150kg
  • Thread Size
    May-16in
Product Reviews -
6 years ago by Roy
Nice to see it in stock bit rare these days

6 years ago by Roy
good item and price, does what it needs to including shows Max lifting capacity

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome