M6 Shadow Board Eyebolt

M6 Shadow Board Eyebolt

Order Code: ZT1112068P

£4.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.990%
10 - 19£4.794%
20 - 49£4.598%
50 - 99£4.3912%
100 +£4.1916%


Description

M6 Shadowboard Eyebolt

Specifications for M6 Shadow Board Eyebolt
  • Weight
    0.019kg
  • Width
    38mm
  • Colour
    Silver
  • Material
    Stainless Steel
  • Type
    Eyebolt
  • Length
    28mm
  • Depth
    17mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome