Metric Washer Kit Brass
0
1

Metric Washer Kit Brass

Order Code: ZT1073489X

£35.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£35.990%
5 - 9£34.554%
10 +£33.118%

Order by 3pm, get it Tomorrow

Description

Contents: M2.5 x 300, M3 x 250, M3.5 x 250, M4 x 200, M5 x 150, M6 x 100, M8 x 50, M10 x 50, M12 x 25 and M16 x 5.
Average qty: 1380

Specifications for Metric Washer Kit Brass
  • Average Quantity
    1380
  • Material
    Brass
  • Kit Contents
    M2.5x300
    M3.5x250
    M3x250
    M4x200
    M5x150
    M6x100
    M8x50
    M10x50
    M12x25
    M16x5
  • Product Type
    Washer kit

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome