Full Hexagon Nuts, Metric
0
1

Full Hexagon Nuts, Metric


Select
£0.01 Inc VAT (20%)


See all variants from £0.01

Description

Manufactured from a high quality grade 8 steel, this range of hex nuts are are ISO Metric threaded. Electroplated with a Bright Zinc Plating (BZP) to protect against weathering and corrosion, they are available in a variety of sizes to ensure you find the correct product for your requirements. To be used with Class 8.8 Bolts.

Features and Benefits
• Manufactured from top quality Grade 8 steel for durability
• Bright Zinc Plating (BZP) offers further protection from corrosion and wear and tear
• Are offered in varying quantities to allow you to choose the right amount for your use
• Available in a range of thread sizes to enable you to select the right fit for your needs

Standards
• Conform to DIN 934
• Conform to EN 24032
• Conform to ISO 4032

See full description

Feature Attributes

Surface Treatment:
Zinc Plated
Thread:
Metric
Driving Features:
Hexagon
Material:
Steel
Grade:
8
Thread Direction:
Right
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome