1. Fasteners/
  2. Nuts/
  3. Hex Nuts
Hexagon Nut - Metric - Steel - DIN 555
0
1
2

Hexagon Nut - Metric - Steel - DIN 555


Select
See all variants from
£0.09Inc VAT (20%)

See all variants from £0.09

Description

Hexagon Nut
Metric
Steel
DIN 555

See full description

Feature Attributes

Thread Direction:
Right
Driving Features:
Hexagon
Grade:
4
Surface Treatment:
Plain
Thread:
Metric
Material:
Steel
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome