1. Fasteners/
  2. Nuts/
  3. Hex Nuts
Hexagon Nut, Metric - Steel - Self-Colour -  Grade 10 - DIN 934
0
1

Hexagon Nut, Metric - Steel - Self-Colour - Grade 10 - DIN 934


Select
See all variants from
£0.01Inc VAT (20%)
Up to 16% off

See all variants from £0.01

Description

These hexagon full nuts are manufactured from grade 10 steel and are available in a range of metric sizes. Suited for high tensile applications, the product is supplied in a lightly oiled, 'as produced' state. For use with class 10.9 bolts.

Features and Benefits
• Available in a variety of metric thread sizes to suit your needs
• Manufactured from Grade 10 steel for resilience and a high tensile strength
• Hexagon shape easily secures bolts

Typical Applications
• DIY
• Engineering
• Construction

Standards
• DIN 934
• EN 24032
• ISO 4032

See full description

Feature Attributes

Driving Features:
Hexagon
Thread Direction:
Right
Thread:
Metric
Material:
Steel
Surface Treatment:
Plain
Grade:
10
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome