1. Fasteners/
  2. Nuts/
  3. Hex Nuts
Hexagon Nut, UNF - Steel - Plain - Grade 5 - BS 1768
0
1
2

Hexagon Nut, UNF - Steel - Plain - Grade 5 - BS 1768


12 Variants From
£0.09

Inc VAT (20%)

Up to 10% off
See 12 Product Variants
£0.09

Description

Steel Hexagon Nut
Grade 5
Conforms to BS 1768

Feature Attributes

Surface Treatment:

Plain

Thread:

UNF

Thread Direction:

Right

Driving Features:

Hexagon

Grade:

5

Material:

Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome