Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Nuts
Hex Nuts
M6 Square Nut BZP - CTL6404306H
By Workshop
Order Code:
ZT1198291S
£0.05
each
Inc VAT (20%)
£1.25 minimum order value
Quantity
Price
Discount
1 - 999
£0.05
0%
1000 +
£0.04
20%
Add to basket
Minimum order quantity: 25.
Get it by
Mon, 30th Dec
In Stock
GBP
1.25
https://www.zoro.co.uk/shop/fasteners/hex-nuts/m6-square-nut-bzp-ctl6404306h/p/ZT1198291S
Add to quotation
Schedule an order and save 5%
View all Hex Nuts
Description
Description unavailable
Tags:
#ClearanceProduct
Specifications
Specifications for M6 Square Nut BZP - CTL6404306H
P
1
Material
Steel
Diameter
M6
Class
11H
m
3.2
d-D
M6
s
10
Thread Direction
Right
Driving Features
Square
Surface Treatment
Zinc Plated
DIN
562
Thread
Metric thread
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome