1. Fasteners/
  2. Screws & Bolts/
  3. Hexagon Head Bolts
Hex Flange Head Bolt, Metric - Steel - Grade 10.9 - DIN 6921

Hex Flange Head Bolt, Metric - Steel - Grade 10.9 - DIN 6921


Select
Select
See all variants from
£0.08Inc VAT (20%)
Up to 11% off

See all variants from £0.08

Description

Hex Flange Head Bolt,
Metric
Steel - Grade 10.9
DIN 6921

See full description

Feature Attributes

Thread Direction:
Right Hand
Thread:
Metric
Surface Treatment:
Plain
Grade:
10.9
Head Shape:
Hexagon Head
Driving Features:
Hexagon
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome