High Tensile Hexagon Head Bolts: ISO Metric - Bright Zinc Plated (BZP)

High Tensile Hexagon Head Bolts: ISO Metric - Bright Zinc Plated (BZP)


Select
Select
Select
£0.12 Inc VAT (20%)
Up to 14% off


See all variants from £0.12

Description

Metric Thread DIN931.
Grade 10.9 Zinc-Plated.

Feature Attributes

Thread Direction:
Right Hand
Standards Met:
DIN931
Surface Treatment:
Bright Zinc Plated
Driving Features:
Hexagon
Head Shape:
Hexagon Head
Grade:
10.9
More attributes
Product Reviews -
3 years ago by Alan
Just what is needed for the above project.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome