M10 x 25 A2 Hexagon Head Setscrew Stainless Steel DIN 933 (Pack of 100)

M10 x 25 A2 Hexagon Head Setscrew Stainless Steel DIN 933 (Pack of 100)

Order Code: ZT4038844SCopy

£24.99 Inc VAT (20%)
£25.993.5% off
QuantityPriceDiscount
1 - 4£24.990%
5 - 9£23.994%
10 - 19£22.998%
20 +£21.9912%


Description

• Constructed from A2 stainless steel, providing excellent corrosion resistance and durability
• Hexagon head design facilitates easy driving and removal with standard tools, enhancing efficiency
• Fully threaded, offering strong grip and load distribution, ideal for securing materials firmly
• Suitable for both indoor and outdoor use, even in humid or marine environments where corrosion resistance is essential

See full description
Specifications for M10 x 25 A2 Hexagon Head Setscrew Stainless Steel DIN 933 (Pack of 100)
  • MFR Part No.
    0601M560025
  • Thread Size
    M10
  • Standards Met
    DIN 933
  • Length
    30mm
  • Head Shape
    High Tensile Bolt

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome