M16 x 60 High Tensile Bolt GR 8.8 Zinc Plated DIN 931 (Pack of 100)

M16 x 60 High Tensile Bolt GR 8.8 Zinc Plated DIN 931 (Pack of 100)

Order Code: ZT4040189S

£13.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.990%
5 - 9£13.434%
10 - 19£12.878%
20 +£12.3112%


Description

• High tensile grade steel provides high tensile strength for heavy-duty applications, reducing the risk of breakage under stress
• Standard compliance meets DIN931 specifications ensuring consistent quality and compatibility with standard tools and equipment
• Self-colour finish offers a natural steel appearance which is ideal for applications where plating or coating is not required, simplifying maintenance
• Diverse sizes available in a range of lengths and diameters to accommodate different mechanical and structural needs

See full description
Specifications for M16 x 60 High Tensile Bolt GR 8.8 Zinc Plated DIN 931 (Pack of 100)
  • Standards Met
    DIN931
  • MFR Part No.
    Z0317M620060
  • Thread Size
    M16
  • Grade
    8.8
  • Head Shape
    Hexagon Head
  • Length
    60mm
  • Thread
    Metric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome