M5 x 50 High Tensile Set GR 8.8 Zinc Plated DIN 933 (Pack of 100)

M5 x 50 High Tensile Set GR 8.8 Zinc Plated DIN 933 (Pack of 100)

Order Code: ZT4038960S

£4.69 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.690%
10 - 19£4.504%
20 - 49£4.318%
50 - 99£4.1312%
100 +£3.9416%


Description

• Crafted from grade 8.8 steel offers excellent corrosion resistance, extending the life of the fasteners even under harsh conditions
• Fully threaded, providing maximum grip length and enabling the screw to hold materials together more securely
• DIN933 standard compliance ensures compatibility and reliability across a wide range of industrial components and machinery

Specifications for M5 x 50 High Tensile Set GR 8.8 Zinc Plated DIN 933 (Pack of 100)
  • Length
    55mm
  • Thread Size
    M5
  • Grade
    8.8
  • Thread
    Metric
  • Head Shape
    Hexagon Head
  • MFR Part No.
    Z0318M470050

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome