M6 x 25 A4 Hexagon Head Setscrew Stainless Steel DIN 933 (Pack of 100)

M6 x 25 A4 Hexagon Head Setscrew Stainless Steel DIN 933 (Pack of 100)

Order Code: ZT4038590S

£49.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£49.990%
5 - 9£47.994%
10 +£45.998%


Description

• Constructed from A4 stainless steel, providing excellent corrosion resistance and durability
• Hexagon head design facilitates easy driving and removal with standard tools, enhancing efficiency
• Fully threaded, offering strong grip and load distribution, ideal for securing materials firmly
• Suitable for both indoor and outdoor use, even in humid or marine environments where corrosion resistance is essential

See full description
Specifications for M6 x 25 A4 Hexagon Head Setscrew Stainless Steel DIN 933 (Pack of 100)
  • Standards Met
    DIN 933
  • Length
    25mm
  • Thread Size
    M8
  • MFR Part No.
    0619M490025
  • Head Shape
    High Tensile Bolt

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome