M8 x 20 A2 Hexagon Head Setscrew Stainless Steel DIN 933 (Pack of 100)

Order Code: ZT4040067S

£16.39 Inc VAT (20%)


Description

• Constructed from A2 stainless steel, providing excellent corrosion resistance and durability
• Hexagon head design facilitates easy driving and removal with standard tools, enhancing efficiency
• Fully threaded, offering strong grip and load distribution, ideal for securing materials firmly
• Suitable for both indoor and outdoor use, even in humid or marine environments where corrosion resistance is essential

See full description
Specifications for M8 x 20 A2 Hexagon Head Setscrew Stainless Steel DIN 933 (Pack of 100)
  • MFR Part No.
    0601M540020
  • Length
    25mm
  • Standards Met
    DIN 933
  • Thread Size
    M8
  • Head Shape
    High Tensile Bolt