M8 x 20 High Tensile Set GR 8.8 Zinc Plated DIN 933 (Pack of 100)

M8 x 20 High Tensile Set GR 8.8 Zinc Plated DIN 933 (Pack of 100)

Order Code: ZT4038873S

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 - 9£11.514%
10 - 19£11.038%
20 +£10.5512%


Description

• Crafted from grade 8.8 steel offers excellent corrosion resistance, extending the life of the fasteners even under harsh conditions
• Fully threaded, providing maximum grip length and enabling the screw to hold materials together more securely
• DIN933 standard compliance ensures compatibility and reliability across a wide range of industrial components and machinery

Specifications for M8 x 20 High Tensile Set GR 8.8 Zinc Plated DIN 933 (Pack of 100)
  • Thread Size
    M8
  • Thread
    Metric
  • Head Shape
    Hexagon Head
  • Grade
    8.8
  • Length
    22mm
  • MFR Part No.
    Z0318M540020

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome