M8 x 30 High Tensile Set GR 8.8 Self Colour DIN 933 (Pack of 100)

Order Code: ZT4038514S

£9.99 Inc VAT (20%)


Description

• Made from grade 8.8 high tensile steel, providing high strength and resistance to shearing forces
• Conforms to DIN933 standards ensuring international grade quality and consistency
• Fully threaded to ensure maximum thread engagement and even distribution of load across the fastening

Specifications for M8 x 30 High Tensile Set GR 8.8 Self Colour DIN 933 (Pack of 100)
  • MFR Part No.
    0318M540030
  • Length
    30mm
  • Thread Size
    M8
  • Grade
    8.8
  • Standards Met
    DIN933
  • Thread
    Metric
  • Material
    High Tensile Steel
  • Head Shape
    Hexagon Head