Nut 1/4in BSP - Left-Hand

Order Code: ZT5368877S

£5.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.290%
5 - 9£5.084%
10 - 19£4.878%
20 - 49£4.6612%
50 +£4.4416%


Description

Benefits

Reliable Leak Prevention: Provides a secure seal to prevent costly leaks and downtime
Versatile Thread Options: Right-Hand and Left-Hand threads cater to diverse piping configurations
Durable Construction: Built to last, minimising maintenance and replacement needs
Easy Installation: Streamlined design allows for quick and efficient installation

Nut 1/4" BSP: Secure Your Industrial Connections (Right-Hand Left-Hand)

Ensure a leak-proof seal for your critical piping systems with our premium 1/4" BSP Nut, available in both Right-Hand and Left-Hand thread configurations. Manufactured to meet the highest industry standards, this nut provides a reliable and secure connection for a wide range of applications in the welding, plumbing, gas fitting, and industrial sectors.

Take Control of Your Industrial Connections: Order Your 1/4" BSP Nut Today!

Features
Durable Construction: Crafted from high-quality materials to withstand demanding environments and high pressures
Precision Machined Threads: Ensures a tight, leak-proof fit for optimal performance
Right-Hand Left-Hand Threads: Offers versatility for both standard and reverse flow applications
Corrosion Resistant: Resists rust and degradation for long-lasting performance

Applications
Air Gas Lines: Secure connections for compressed air, natural gas, and other industrial gases
Hydraulic Systems: Maintain pressure integrity in hydraulic machinery and equipment
Water Lines: Ensure leak-free connections in plumbing and water distribution systems
Process Piping: Ideal for various industrial process applications involving liquids and gases

Specifications
BS EN 560

See full description
Specifications for Nut 1/4in BSP - Left-Hand
  • Thread
    BSP
  • Material
    High-Quality Materials
  • Product Type
    Nut