Quantity | Price | Discount |
---|---|---|
1 - 4 | £5.29 | 0% |
5 - 9 | £5.08 | 4% |
10 - 19 | £4.87 | 8% |
20 - 49 | £4.66 | 12% |
50 + | £4.44 | 16% |
Benefits
Reliable Leak Prevention: Provides a secure seal to prevent costly leaks and downtime
Versatile Thread Options: Right-Hand and Left-Hand threads cater to diverse piping configurations
Durable Construction: Built to last, minimising maintenance and replacement needs
Easy Installation: Streamlined design allows for quick and efficient installation
Nut 1/4" BSP: Secure Your Industrial Connections (Right-Hand Left-Hand)
Ensure a leak-proof seal for your critical piping systems with our premium 1/4" BSP Nut, available in both Right-Hand and Left-Hand thread configurations. Manufactured to meet the highest industry standards, this nut provides a reliable and secure connection for a wide range of applications in the welding, plumbing, gas fitting, and industrial sectors.
Take Control of Your Industrial Connections: Order Your 1/4" BSP Nut Today!
Features
Durable Construction: Crafted from high-quality materials to withstand demanding environments and high pressures
Precision Machined Threads: Ensures a tight, leak-proof fit for optimal performance
Right-Hand Left-Hand Threads: Offers versatility for both standard and reverse flow applications
Corrosion Resistant: Resists rust and degradation for long-lasting performance
Applications
Air Gas Lines: Secure connections for compressed air, natural gas, and other industrial gases
Hydraulic Systems: Maintain pressure integrity in hydraulic machinery and equipment
Water Lines: Ensure leak-free connections in plumbing and water distribution systems
Process Piping: Ideal for various industrial process applications involving liquids and gases
Specifications
BS EN 560
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy