Hook & Loop Self Adhesive Tape Black 20mm x 1m

Hook & Loop Self Adhesive Tape Black 20mm x 1m

Order Code: ZT5363656SCopy

£5.49 Inc VAT (20%)
£5.693.5% off
QuantityPriceDiscount
1 - 4£5.490%
5 - 9£5.274%
10 - 19£5.058%
20 - 49£4.8312%
50 +£4.6116%


Description

Faithfull Hook Loop Self Adhesive Tapeis great for a range of applications in a wide variety of industries. Backed with a high-performance adhesive, this product is well-suited for indoor applications that demand a strong bond with medium temperature resistance.Pack contains (1x) 1m hook and (1x) 1m loop.Specifications:Width: 20mm.Length: 1m.

Specifications for Hook & Loop Self Adhesive Tape Black 20mm x 1m
  • Width
    20mm
  • Length
    1m
  • Colour
    Black
  • Tape Type
    Stick On Tape

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome