1. Fasteners/
  2. Nuts/
  3. Lock Nuts
BSF Nyloc Nuts- Zinc-Plated: Type P

BSF Nyloc Nuts- Zinc-Plated: Type P


Select
See all variants from
£0.56Inc VAT (20%)
Up to 5% off

See all variants from £0.56

Description

Zinc-Plated.
Conform to DIN 982.

Feature Attributes

Driving Features:
Hexagon
Thread Direction:
Right
Grade:
P
Thread:
BSF
Surface Treatment:
Plain
Material:
Steel
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome