M20 A2 St/St Hex Lock (Half) Nut

M20 A2 St/St Hex Lock (Half) Nut

Order Code: ZT1097091X

£0.27each Inc VAT (20%)
£1.35 minimum order value
QuantityPriceDiscount
1 - 99£0.270%
100 - 199£0.263.5%
200 - 499£0.257.5%
500 - 999£0.2411%
1000 +£0.2315%

Minimum order quantity: 5.
Order by 12pm, get it Tomorrow

Description

Manufactured from stainless steel to prevent rusting or where high temperatures are a consideration.Conform to DIN 439B.

Specifications for M20 A2 St/St Hex Lock (Half) Nut
  • Thread Direction
    Right
  • Grade
    35
  • Driving Features
    Hexagon
  • Leading Standard
    DIN 439 B (1987)
  • Thread Size
    M20
  • Material
    A2 Stainless
  • Thread
    Metric
  • Nut Type
    Half
  • s
    30
  • DIN
    439-2
  • Class
    35
  • P
    2.5
  • NEN
    2334-B
  • m
    10
  • Diameter
    M20
  • ISO
    4035
  • ASME
    B18.2.4.5M
  • d-D
    M20
  • NF
    E25-405-1
  • Material Technical
    A2
  • MFR Part No.
    51090.200.001

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome