M4 Nyloc Nut Type P DIN 9 82

M4 Nyloc Nut Type P DIN 9 82

Order Code: ZT1097176X

£0.09each Inc VAT (20%)
£2.25 minimum order value
QuantityPriceDiscount
1 - 499£0.090%
500 +£0.0811%

Minimum order quantity: 25.

Description

Zinc-Plated.
Type P - conform to DIN 982.

Specifications for M4 Nyloc Nut Type P DIN 9 82
  • Surface Treatment
    Zinc Plated
  • Thread Direction
    Right
  • Grade
    4
  • Driving Features
    Hexagon
  • Thread
    Metric
  • Leading Standard
    DIN 439 B (1987)
  • Thread Size
    M14
  • Material
    Steel
  • Nut Type
    Nyloc
  • Product Type
    Nyloc Nut
  • DIN
    982

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome