Connector Screw HDC HE 16 MS 16A 400V

Connector Screw HDC HE 16 MS 16A 400V

Order Code: ZT4990513S

£24.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£24.990%
5 - 9£23.994%
10 - 19£22.998%
20 +£21.9912%


Description

Weidmuller CONNECTOR SCREW HDC HE 16 MS 16A 400V HDC Core Assortment (P201) 1207500000

Specifications for Connector Screw HDC HE 16 MS 16A 400V
  • Height
    35.7mm
  • Depth
    34mm
  • Width
    84.5mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome