Connector Screw HDC HE 6 MS 16A 400V

Connector Screw HDC HE 6 MS 16A 400V

Order Code: ZT4990543S

£9.99 Inc VAT (20%)


Description

Weidmuller CONNECTOR SCREW HDC HE 6 MS 16A 400V HDC Core Assortment (P201) 1200000000

Specifications for Connector Screw HDC HE 6 MS 16A 400V
  • Depth
    34mm
  • Width
    51mm
  • Height
    35.7mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome