M3x8 TORX Rsd Cheese Head Screw A4
0
1
2

M3x8 TORX Rsd Cheese Head Screw A4

Order Code: ZT3306062SCopy

£0.03each Inc VAT (20%)
£15.00 minimum order value

Minimum order quantity: 500.

Description

Metric
Material - Stainless Steel A4

Specifications for M3x8 TORX Rsd Cheese Head Screw A4
  • Length
    8
  • Thread Direction
    Right
  • Driving Features
    TX
  • Surface Treatment
    Plain
  • Material
    Stainless Steel
  • Leading Standard
    ISO 14583
  • Thread Size
    M3
  • Grade
    A4
  • Head Shape
    Raised Cheese Head
  • Thread
    Metric
  • dk (max.)
    5.6
  • Material Technical
    A4
  • k (max.)
    2.4
  • d-D
    M3
  • L
    8mm
  • Class
    70
  • Diameter
    M3
  • P
    0.5
  • ISO
    14583
  • Socket
    10
  • Thread Length
    25min
  • MFR Part No.
    55345.030.008

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome