M4x65 TORX Csk Screw A2
0
1

M4x65 TORX Csk Screw A2

Order Code: ZT3805788SCopy

£0.11each Inc VAT (20%)
£1.10 minimum order value
QuantityPriceDiscount
1 - 79£0.110%
80 - 399£0.109%
400 +£0.0918%

Minimum order quantity: 10.

Description

Metric Thread
Material - Stainless Steel A2

Specifications for M4x65 TORX Csk Screw A2
  • Material
    Stainless Steel
  • Leading Standard
    DIN 965
  • Thread
    Metric Thread
  • Thread Direction
    Right
  • Length
    65
  • Grade
    A2
  • Thread Size
    M4
  • Driving Features
    TX
  • Head Shape
    Countersunk Head
  • Class
    70
  • P
    0.7
  • L
    65mm
  • ISO
    14581
  • Material Technical
    A2
  • d-D
    M4
  • Socket
    20
  • k (max.)
    2.2
  • DIN
    965
  • dk (max.)
    7.5
  • NF
    E25-119-1
  • Diameter
    M4
  • Thread Length
    22min
  • MFR Part No.
    51305.040.065

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome