M5x50 TORX Csk Screw A4
0
1
2

M5x50 TORX Csk Screw A4

Order Code: ZT3306643SCopy

£0.23each Inc VAT (20%)
£46.00 minimum order value
QuantityPriceDiscount
1 - 199£0.230%
200 - 499£0.224.5%
500 - 999£0.218.5%
1000 +£0.2013%

Minimum order quantity: 200.

Description

Metric Thread
Material - Stainless Steel A4

Specifications for M5x50 TORX Csk Screw A4
  • Head Shape
    Countersunk Head
  • Driving Features
    TX
  • Thread Size
    M5
  • Length
    50
  • Material
    Stainless Steel
  • Leading Standard
    DIN 965
  • Grade
    A4
  • Thread Direction
    Right
  • Thread
    Metric Thread
  • ISO
    14581
  • P
    0.8
  • NF
    E25-119-1
  • Socket
    25
  • k (max.)
    2.5
  • Class
    70
  • DIN
    965
  • Material Technical
    A4
  • L
    50mm
  • dk (max.)
    9.2
  • Diameter
    M5
  • d-D
    M5
  • Thread Length
    25min
  • MFR Part No.
    55303.050.050

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome