M6x70 Cross Rsd Cheese Head Screw A2
0
1

M6x70 Cross Rsd Cheese Head Screw A2

Order Code: ZT3934543S

£0.23each Inc VAT (20%)
£1.15 minimum order value
QuantityPriceDiscount
1 - 99£0.230%
100 - 199£0.224.5%
200 - 499£0.218.5%
500 - 999£0.2013%
1000 +£0.1917.5%

Minimum order quantity: 5.
Order by 3pm, get it Tomorrow

Description

Pozi Raised Cheese Head Screw
Metric
DIN 7985-Z
Material - Stainless Steel A2

See full description
Specifications for M6x70 Cross Rsd Cheese Head Screw A2
  • Thread Size
    M6
  • Thread
    Metric Thread
  • Thread Direction
    Right
  • Driving Features
    Phillips
  • Material
    Stainless Steel
  • Head Shape
    Raised Cheese Head
  • Grade
    A2
  • Length
    70
  • Leading Standard
    DIN 7985-H
  • L
    70mm
  • P
    1
  • Material Technical
    A2
  • dk (max.)
    12
  • ISO
    7045
  • k
    4.6
  • Class
    70
  • DIN
    7985
  • Diameter
    M6
  • d-D
    M6
  • No. Cross Recess
    3
  • Thread Length
    28min
  • MFR Part No.
    51340.060.070

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome