1. Fasteners/
  2. Screws & Bolts/
  3. Machine Screws
Machine Screw, BSW - Steel - Grade 4.8 - Slotted Round Head Screw - BS 450 (1958)
0
1

Machine Screw, BSW - Steel - Grade 4.8 - Slotted Round Head Screw - BS 450 (1958)


Select
Select
See all variants from
£0.47

Inc VAT (20%)


See all variants from £0.47

Description

Imperial Thread
BSW (British Standard Whitworth)
BS ≈450 (1958)
Material - Steel
Class 4.8

See full description

Feature Attributes

Driving Features:

Slotted

Leading Standard:

BS 450 (1958)

Head Shape:

Round Head

Thread:

British Standard Whitworth

Grade:

4.8

Material:

Steel

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome