Machine Screw, Metric - A2 Stainless - Phillips Countersunk Head Screw - DIN 965 - H
0
1
2

Machine Screw, Metric - A2 Stainless - Phillips Countersunk Head Screw - DIN 965 - H


Select
Select
Select
£0.01 Inc VAT (20%)
Up to 11% off


See all variants from £0.01

Description

Metric
DIN 965-H
Material - Stainless Steel A2

Feature Attributes

Leading Standard:
DIN 965-H
Thread Direction:
Right
Head Shape:
Countersunk Head
Thread:
Metric Thread
Material:
A2 Stainless Steel
Driving Features:
Phillips
More attributes
Product Reviews -
5 years ago by Mark
Yes, very screwy, sunk and metallic. Just right.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome