Machine Screw, Metric - Steel -  BZP (Bright Zinc Plated) - Grade 4.8 - Slotted Countersunk Head - DIN 963
0
1
2

Machine Screw, Metric - Steel - BZP (Bright Zinc Plated) - Grade 4.8 - Slotted Countersunk Head - DIN 963


Select
Select
£0.01 Inc VAT (20%)


See all variants from £0.01

Description

Metric
DIN 963
Material - Steel
Class - 4.8
Zinc Plated

See full description

Feature Attributes

Grade:
4.8
Thread:
Metric Thread
Leading Standard:
DIN 963
Material:
Steel
Surface Treatment:
Zinc Plated
Thread Direction:
Right
More attributes
Product Reviews -
5 years ago by Mike
Exactly as described, just what I needed.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome