Machine Screw, Metric - Steel - BZP (Bright Zinc Plated) - Grade 4.8 - Slotted Pan Head - DIN 85
0
1
2

Machine Screw, Metric - Steel - BZP (Bright Zinc Plated) - Grade 4.8 - Slotted Pan Head - DIN 85


Select
Select
£0.03 Inc VAT (20%)
Up to 14% off


See all variants from £0.03

Description

Metric
DIN 85
Material - Steel
Class 4.8
Surface Treatment - Zinc Plated

See full description

Feature Attributes

Head Shape:
Pan Head
Surface Treatment:
Zinc Plated
Thread Direction:
Right
Material:
Steel
Grade:
4.8
Leading Standard:
DIN 85
More attributes
Product Reviews -
4 years ago by Tony
Good if a little over complicated ordering site.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome