Quantity | Price | Discount |
---|---|---|
1 - 4 | £10.99 | 0% |
5 + | £10.55 | 4% |
SWP 1322 3/8" BSP THREAD R/H NUT - 1/4" BSP THREAD STRAIGHT ADAPTOR x 1
This SWP 1322 3/8" BSP THREAD R/H NUT - 1/4" BSP THREAD STRAIGHT ADAPTOR x 1 is a high-quality, durable, and easy-to-use adapter that is perfect for connecting 3/8" BSP threaded pipes and fittings. The adapter is made of high-quality materials and is designed to withstand the rigors of everyday use. It is also easy to install and use, making it a great choice for both professional and DIY users.
Features:
3/8" BSP male thread
1/4" BSP female thread
Made of high-quality materials
Durable and long-lasting
Easy to install and use
Benefits:
Connects 3/8" BSP threaded pipes and fittings
Provides a secure and leak-free connection
Durable and long-lasting
Easy to install and use
Applications:
Welding
HVAC
Plumbing
General construction
Specifications:
Thread Size: 3/8" BSP Male
Thread Size: 1/4" BSP Female
Material: Brass
Weight: 0.12 lbs
Package Includes:
1 x SWP 1322 3/8" BSP THREAD R/H NUT - 1/4" BSP THREAD STRAIGHT ADAPTOR x 1
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy