Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Anchors
Masonry Bolts
M12x125 Type-E Masonry Bolt (3.6) BZP
By Qualfast
Order Code:
ZT3307830S
£4.19
each
Inc VAT (20%)
£104.75 minimum order value
Quantity
Price
Discount
1 - 49
£4.19
0%
50 - 99
£4.02
4%
100 +
£3.85
8%
Add to basket
Minimum order quantity: 25.
Get it in
5-8
weeks
Available
GBP
104.75
https://www.zoro.co.uk/shop/fasteners/masonry-bolts/m12x125-type-e-masonry-bolt-3-6-bzp/p/ZT3307830S
Add to quotation
View all Masonry Bolts
Description
Masonry Bolts
Metric
Steel - BZP (Bright Zinc Plated)
Grade 3.6
DIN 529 E
See full description
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M12x125 Type-E Masonry Bolt (3.6) BZP
Hole Diameter
12mm
Surface Treatment
Plain
Material
Steel
Length
125mm
Thread Size
M12
DIN
529-E
c
70
b
30
L
125mm
Diameter
M12
d-D
M12
NEN
2328-E
Thread
Metric thread
P
1.75
a
24
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome