M16x350 50mm Hook Anchor BZP
0
1

M16x350 50mm Hook Anchor BZP

Order Code: ZT3945005S

£2.29 Inc VAT (20%)
£2.7917.5% off
QuantityPriceDiscount
1 - 19£2.290%
20 +£2.137%


Description

Hook Anchors,
Metric,
Steel - BZP (Bright Zinc Plated).

Specifications for M16x350 50mm Hook Anchor BZP
  • Material
    Steel
  • Length
    350mm
  • Surface Treatment
    Zinc Plated
  • Thread Size
    M16
  • Thread
    Metric Thread
  • P
    2
  • Diameter
    M16
  • d-D
    M16
  • L
    350mm
  • a
    150
  • MFR Part No.
    20630.160.350

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome