M20x500 100mm Hook Anchor O/S Thread H.D.Galv
0
1

M20x500 100mm Hook Anchor O/S Thread H.D.Galv

Order Code: ZT3945039S

£7.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.990%
5 - 9£7.674%
10 - 19£7.358%
20 - 49£7.0312%
50 +£6.7116%


Description

Hook Anchors,
Metric,
O/S ( Oversized Thread),
Steel - H.D.GALV (Hot Dip Galvanised).

See full description
Specifications for M20x500 100mm Hook Anchor O/S Thread H.D.Galv
  • Length
    500mm
  • Material
    Steel
  • Thread Size
    M20
  • Surface Treatment
    Hot Dip Galvanised
  • d-D
    M20
  • P
    2.5
  • Diameter
    M20
  • L
    500mm
  • Thread
    Metric Thread
  • a
    150
  • MFR Part No.
    20660.200.500

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome