R-XPT Plated Throughbolt M20 x 160mm RAWRXPT20160

Order Code: ZT1461292S

£6.49 Inc VAT (20%)


Description

The Rawlplug R-XPT range is a zinc plated throughbolt for use in concrete only. This versatile through fixing is suitable for use in a wide range of applications in concrete of 20N/mm and over. Applications include cladding restraint, curtain wall, balustrading, barriers, handrails, racking, structural steel and bollards. Size M20 x 160mm

See full description
Specifications for R-XPT Plated Throughbolt M20 x 160mm RAWRXPT20160
  • MFR Part No.
    RAWRXPT20160
  • Pack Quantity
    1
  • Size
    M20
  • Drill Size
    160mm
  • Min. Hole Depth
    22mm
  • Length
    160mm
  • Max. Thickness
    65mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome