Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Anchors
Masonry Bolts
Stainless Steel Bolt m8 x 55mm HEXBOLTM8X55A2
By BIL
Order Code:
ZT2616521S
£0.79
Inc VAT (20%)
Quantity
Price
Discount
1 - 49
£0.79
0%
50 +
£0.75
5%
1
Add to basket
Get it by
Tue, 4th Mar
In Stock
GBP
0.79
https://www.zoro.co.uk/shop/fasteners/masonry-bolts/stainless-steel-bolt-m8-x-55mm-hexboltm8x55a2/p/ZT2616521S
Add to quotation
View all Masonry Bolts
Description
Stainless steel grade 304, m8 x 55mm. Bolt grade 8.8
Tags:
#BulkDiscount
Specifications
Specifications for Stainless Steel Bolt m8 x 55mm HEXBOLTM8X55A2
MFR Part No.
HEXBOLTM8X55A2
Thread Size
M8
Product Type
Bolt