1. - 1.063x2x0.109 Custom Flat Washer - A4/316 Stainless Steel
0
1

1. - 1.063x2x0.109 Custom Flat Washer - A4/316 Stainless Steel

Order Code: ZT3306990S

£3.19each Inc VAT (20%)
£15.95 minimum order value
QuantityPriceDiscount
1 - 9£3.190%
10 - 19£3.064%
20 - 49£2.938%
50 - 99£2.8112%
100 +£2.6816%

Minimum order quantity: 5.

Description

Custom flat washer ASME ≈B18.21.1 Stainless steel A4 (AISI 316/18-10)

Specifications for 1. - 1.063x2x0.109 Custom Flat Washer - A4/316 Stainless Steel
  • Material
    Stainless Steel
  • Thickness
    0.11in
  • For nom. size
    1
  • Hole Diameter
    1.06in
  • Grade
    A4

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome