Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Mudwing Repair Washers
1.1/4 - 1.375x2.5x0.156 Custom Flat Washer - Steel - BZP
By Qualfast
Order Code:
ZT3375483S
£1.52
each
Inc VAT (20%)
£7.60 minimum order value
Quantity
Price
Discount
1 - 19
£1.52
0%
20 - 49
£1.44
5.5%
50 +
£1.37
10%
5
Add to basket
Minimum order quantity: 5.
Get it in
23-31
working days
Available
GBP
7.60
https://www.zoro.co.uk/shop/fasteners/mudwing-repair-washers/1-quarter-1-375x2-5x0-156-custom-flat-washer-steel-bzp/p/ZT3375483S
Add to quotation
View all Mudwing Repair Washers
Description
Custom flat washer ASME B18.21.1 Steel Zinc plated
Tags:
#BulkDiscount
Specifications
Specifications for 1.1/4 - 1.375x2.5x0.156 Custom Flat Washer - Steel - BZP
Material
Steel
Surface Treatment
Zinc Plated
Thickness
0.16in
Hole Diameter
1.38in
For nom. size
1-1/4
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome